Hole Saw Kit 10 Piece
Hole Saw Kit 10 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
Specifications
- Application:
- Cutting
- Bit Sizes:
- 7/8 in, 1-1/8 in, 1-3/8 in, 1-3/4 in, 2 in, 2-1/2 in
- Color Finish Name:
- Red, White
- Depth:
- 9-3/20
- Drill Bit Type:
- Hole Saw
- Height:
- 3-7/20
- Length:
- 9
- Material:
- Steel, High Speed Steel
- Package Quantity:
- Piece of 10
- Teeth Per Inch:
- 9
- Tool Type:
- Hole Saw Kit
- Type:
- M49224088
- UPC:
- 045242154968
- Weight:
- 3.48
- Width:
- 9