13MM HOLLOWCORE NUT DRIVER
HollowCore™ 13MM HOLLOWCORE NUT DRIVER
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HOLLOWCORE™ Shaft for Maximum Versatility
- Easy Identification Color Coded Marking
- Wrench-Ready Shaft
- Chrome Plated for Rust Protection
- Hollow shaft for multi-length threaded rod applications
- Removes rusted and stripped bolts
- Forged steel shanks provide longer life and more durability
- Comfortable Tri-Lobe Handle
- Limited lifetime warranty
Documents
Specifications
- Bit Sizes:
- 13 mm
- Collection:
- HollowCore™
- Color Finish Name:
- Red, Black
- Drive Size:
- 13 mm
- Drive Type:
- Nut
- Handle Material:
- Plastic
- Height:
- 1-7/20
- Length:
- 7-1/2
- Magnetic:
- No
- Material:
- Forged Steel, Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 3
- Shank Style:
- Round
- Type:
- M48222467
- UPC:
- 045242671236
- Weight:
- 0.28