This product requires certification to purchase.

1/4 x 7 in. Magnetic Nut Driver 1 Piece

This product has been replaced by

1/4 HOLLOWCORE MAGNETIC NUT DRIVER
Milwaukee® 1/4 HOLLOWCORE MAGNETIC NUT DRIVER
Manufacturer Part #48-22-2551
Milwaukee®

HollowCore™ 1/4 x 7 in. Magnetic Nut Driver 1 Piece

  • Fast #
  • Part #M48222521
  • Item #4717271
  • Manufacturer Part #48-22-2521
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1/4 HOLLOWCORE MAGNETIC NUT DRIVER
Milwaukee® 1/4 HOLLOWCORE MAGNETIC NUT DRIVER
Manufacturer Part #48-22-2551
Milwaukee®

HollowCore™ 1/4 x 7 in. Magnetic Nut Driver 1 Piece

  • Fast #
  • Part #M48222521
  • Item #4717271
  • Manufacturer Part #48-22-2521
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 21
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HollowCore™ Unlimited depth - ideal for long bolts or threaded rod applications
  • Magnetic drivers - secure fitments in fastening applications
  • Universal driver head fits 4X more fasteners
  • Removes rusted and stripped bolts
  • Color coded ID markings allow for quick tool identification on jobsite
  • Wrench ready hex shanks deliver additional leverage
  • Chrome plated - marine grade rust protection
  • Forged steel shanks provide longer life and more durability
  • Deep well sockets - drive multiple fasteners
  • Requires Certification

Specifications

Coating:
Chrome
Collection:
HollowCore™
Color Finish Name:
Silver
Drive Size:
1/4 in
GSA Approved:
No
Handle Material:
Plastic
Height:
7
Length:
7
Magnetic:
Yes
Material:
Steel
Number of Pieces:
1 Piece
Shank Style:
Hex
Tool Type:
Nut Driver
UPC:
045242294282
Weight:
0.31
Width:
1-1/4