5/16 x 6-1/10 in. Nut Driver 1 Piece
This product has been replaced by
Manufacturer Part #48-22-2452
HollowCore™ 5/16 x 6-1/10 in. Nut Driver 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 29-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal driver head fits 4X more fasteners
- Removes rusted and stripped bolts
- 3 in. hollow shaft depth - ideal for long bolts or threaded rod applications
- Wrench ready hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Deep well sockets - drive multiple fasteners
- Multiple ID markings allow for quick tool identification on jobsite
Specifications
- Collection:
- HollowCore™
- Color Finish Name:
- Silver
- Drive Size:
- 5/16 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Straight
- Height:
- 7
- Length:
- 6-1/10
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Nut Driver
- UPC:
- 045242294367
- Weight:
- 0.29
- Width:
- 1-1/4