7-Piece Metric Nut Driver Set
This product has been replaced by
Manufacturer Part #48-22-2548
HollowCore™ 7-Piece Metric Nut Driver Set
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HollowCore™- Unlimited depth in threaded rod or long bolt applications
- Universal head: fits 4X more fasteners - square, 12 point, 8 point, hex
- Magnetic retention
- Hex shanks for additional leverage
- Color coded ID markings allow for quick tool identification on jobsite
- Wrench ready hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Deep well sockets - drive multiple fasteners
Specifications
- Coating:
- Chrome
- Collection:
- HollowCore™
- Color Finish Name:
- Silver
- Drive Size:
- 5-1/2 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
- GSA Approved:
- No
- Handle Material:
- Rubber
- Height:
- 1-17/20
- Length:
- 6-1/10
- Magnetic:
- Yes
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Hex
- Tool Type:
- Nut Driver
- UPC:
- 045242291472
- Weight:
- 1.89
- Width:
- 12