This product requires certification to purchase.

7-Piece Nut Driver Set

This product has been replaced by

7PC SAE HOLLOWCORE MAGNETIC NUT DRIVER SET
7-piece SAE Hollowcore Magnetic Nut Driver Set
Milwaukee®

HollowCore™ 7-Piece Nut Driver Set

  • Fast #
  • Part #M48222507
  • Item #4705536
  • Manufacturer Part #48-22-2507
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

7PC SAE HOLLOWCORE MAGNETIC NUT DRIVER SET
7-piece SAE Hollowcore Magnetic Nut Driver Set
Milwaukee®

HollowCore™ 7-Piece Nut Driver Set

  • Fast #
  • Part #M48222507
  • Item #4705536
  • Manufacturer Part #48-22-2507
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HollowCore™- Unlimited depth in threaded rod or long bolt applications
  • Universal head: fits 4X more fasteners - square, 12 point, 8 point, hex
  • Magnetic retention
  • Hex shanks for additional leverage
  • Color coded ID markings allow for quick tool identification on jobsite
  • Wrench ready hex shanks deliver additional leverage
  • Chrome plated - marine grade rust protection
  • Forged steel shanks provide longer life and more durability
  • Deep well sockets - drive multiple fasteners
  • Includes 9/16 in. driver
  • Requires Certification

Documents


Specifications

Collection:
HollowCore™
Color Finish Name:
Chrome
Drive Size:
1/4 in;5/16 in;11/32 in;3/8 in;7/16 in;1/2 in;9/16 in
GSA Approved:
No
Handle Material:
Rubber
Magnetic:
Yes
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
Hex
Tool Type:
Nut Driver
UPC:
045242291441
Weight:
2.18 lb