7PC SAE HOLLOWCORE NUT DRIVER SET
HollowCore™ 7PC SAE HOLLOWCORE NUT DRIVER SET
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- HOLLOWCORE™ Shaft for Maximum Versatility
- Easy Identification Color Coded Marking
- Wrench-Ready Shaft
- Sizes Included: ¼”, 5/16”, 11/32”, 3/8”, 7/16”, 1/2”, and 9/16”
- Chrome Plated for Rust Protection
- Hollow shaft for multi-length threaded rod applications
- Removes rusted and stripped bolts
- Forged steel shanks provide longer life and more durability
- Comfortable Tri-Lobe Handle
- Limited lifetime warranty
Documents
Specifications
- Bit Sizes:
- 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, and 9/16 in
- Collection:
- HollowCore™
- Color Finish Name:
- Red, Black
- Drive Size:
- 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in
- Drive Type:
- Nut
- Handle Material:
- Plastic
- Height:
- 10-91/100
- Length:
- 10-43/100
- Magnetic:
- No
- Material:
- Forged Steel, Plastic
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 7
- Type:
- M48222447
- UPC:
- 045242671069
- Weight:
- 1.91