6 in. 24 TPI Reciprocating Saw Blade
Ice Hardened™ Sawzall® 6 in. 24 TPI Reciprocating Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL blades
- SAWZALL blades tough neck ribs strengthen the blade tang and minimize breakage
- Matrix II bi-metal teeth for greater durability
- Ice hardened for up to 50% longer life
Specifications
- Application:
- Cutting
- Blade Length (in):
- 6
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 3/4
- Collection:
- Ice Hardened™ Sawzall®
- Color Finish Name:
- White, Red
- Height:
- 3/4
- Length:
- 7/200
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/2
- Teeth Per Inch:
- 24
- UPC:
- 045242253517
- Weight:
- 0.22
- Width:
- 3/4