Impact Cut Level 3 Nitrile Dipped Gloves, L
Impact Cut Level 3 Nitrile Dipped Gloves, L
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
- Reinforced nitrile coating between thumb and index finger
- High Dexterity Fingertips
- ANSI/ISEA 105-2016 Cut Level 3
- EN388 - 4343CP
- ANSI/ISEA 138-2019 Impact Level 2
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- Breathable glove design
Documents
Specifications
- ANSI:
- ANSI 138-2019 Impact Level 2
- Coating:
- Nitrile
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Glove Size:
- L
- Glove Type:
- All Purpose
- Height:
- 1/4
- Length:
- 9-3/4
- Material:
- Plastic
- Material Type:
- High Performance Polyethylene
- Reusable:
- Yes
- Type:
- M48738132
- UPC:
- 045242060245
- Width:
- 5-3/4