IMPACT CUT LVL 5 GSKN LEAT GLV MED
IMPACT CUT LVL 5 GSKN LEAT GLV MED
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
- Reinforced Palm Last Longer
- Soft Top Grain Goatskin Leather
- Keystone Thumb for mobility
- Gunn cut for added comfort
- Webbing Pull Loop for easy wear
- EN388 Abrasion: 3 (Range: 1-4)
- EN388 Cut: X (Range: 1-5)
- EN388 Tear: 4 (Range: 1-4)
- EN388 Puncture: 3 (Range: 1-4)
Specifications
- ANSI:
- ANSI Cut Level 5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Glove Size:
- M
- Material:
- Leather
- Reusable:
- Yes
- UPC:
- 045242556564