IMPACT WRECKING WORK GLOVE -XXL
IMPACT WRECKING WORK GLOVE -XXL
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Impact Rated - Enhanced TPR
- Durable Padded Palm
- Reinforced Thumb Seam
- Secure Hook and Loop Closure
Specifications
- ANSI:
- ANSI/ISEA 138-2019 Level 2
- Color Finish Name:
- Red, Black
- Glove Size:
- XXL
- Glove Type:
- General Purpose
- Length:
- 10-2/5
- Material:
- Synthetic Leather
- Product Type:
- Personal Protective Equipment
- Reusable:
- Yes
- Thickness:
- Not Specified
- Type:
- M48738554
- UPC:
- 045242063314