IMPACT Wrench 7A 1/2 Square Driver Ductile Iron
This product has been replaced by
Manufacturer Part #9070-20
IMPACT Wrench 7A 1/2 Square Driver Ductile Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful 7.0 Amp motor: Produces 300 ft-lbs of torque and 1800 RPM for maximum productivity
- Detent pin: Provides secure retention of sockets and adapters
- Variable-speed reversing switch with speed dial setting: Offers added control in drilling and Heavy duty driving applications
- QUIK-LOK® Cord: 10-ft. 2-Wire grounded rubber cord provides easy storage and field replacement
Specifications
- AMP:
- 7
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Li-ion (Lithium-ion)
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Drive Size:
- 1/2 in
- Height:
- 3-1/4
- Length:
- 11-5/8
- Material:
- Plastic
- Material Type:
- Reinforced Nylon
- RPM:
- 1800
- Torque (In-Lbs):
- 3600 in-lbs
- Type:
- M907220
- UPC:
- 045242063451
- Weight:
- 6
- Width:
- 12-1/2