INKZALL (12) Large Chisel Tip Black Marker
INKZALL (12) Large Chisel Tip Black Marker
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 24-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Writes on dusty, wet, and oily surfaces
- Clog resistant tip for better marking performance
- Up to 72 hour cap off life- tip will not dry
- Quick dry time - ink dries in seconds to reduce smearing
- Large chisel tip
- Permanent, non-toxic ink (ASTM D 4236 certified)
- Limited Lifetime Warranty
Specifications
- Application:
- Marking
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Type:
- M48223255
- UPC:
- 045242544226