This product requires certification to purchase.

INKZALL 12PC Fine Point Black Marker

Milwaukee®

Inkzall™ INKZALL 12PC Fine Point Black Marker

  • Fast #
  • Part #M48223209
  • Item #7904225
  • Manufacturer Part #48-22-3209
5 out of 5 Customer Rating
Brand image
Milwaukee®

Inkzall™ INKZALL 12PC Fine Point Black Marker

  • Fast #
  • Part #M48223209
  • Item #7904225
  • Manufacturer Part #48-22-3209
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clog resistant marker tip
  • Durable marker tip for writing on concrete, OSB, and rough surfaces
  • Writes on dusty, wet, and oily surfaces
  • Built-in hard hat storage clip
  • Lanyard hole
  • Ink dries in seconds
  • Anti-roll body design
  • Non-toxic ink
  • Clog Resistant Tip for better marking performance
  • Hard hat clip provides easy access and storage
  • Requires Certification
Dimensions & Measurements
Length
5-17/50 in
Width
2-6/25 in
Characteristics & Features
Collection
Inkzall™
Color Finish Name
Black
Material
Plastic
Tool Type
Marker
Warranty & Product Information
Application
Marking
Product Type
Marker
Type
M48223209
UPC
045242551569