This product requires certification to purchase.

Inkzall 2In1 Deep Reach Ultra Fine Point Black Jobsite Marker

Milwaukee®

Inkzall™ Inkzall 2In1 Deep Reach Ultra Fine Point Black Jobsite Marker

  • Fast #
  • Part #M48223152
  • Item #12198573
  • Manufacturer Part #M48223152
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

Inkzall™ Inkzall 2In1 Deep Reach Ultra Fine Point Black Jobsite Marker

  • Fast #
  • Part #M48223152
  • Item #12198573
  • Manufacturer Part #M48223152
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • BETTER ACCESS. LONGER LIFE.
  • Adjustable Length, 2IN1 Tip
  • Built to Resharpen
  • 1.2" Deep Reach Tip
  • Writes on Dusty, Wet, and Oily Surfaces
  • Durable Marker Tip for Writing on Concrete, OSB, and Rough Surfaces
  • Built-in Hard Hat and Helmet Storage Clip
  • Quick-Dry Ink
  • Ultra Fine Point
  • Anti-Roll Design
  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
9/20 in
Width
3/4 in
Characteristics & Features
Collection
Inkzall™
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Application
Marking
Product Type
Marker
Type
M48223152
UPC
045242345526