Inkzall White Paint Marker Pack of 1
Inkzall™ Inkzall White Paint Marker Pack of 1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Writes on dirtiest, hottest, roughest surfaces
- Durable acrylic nib
- Water & UV resistant markings
- 10 Second dry time
- Marks on surfaces up to 300°F
- Valve activated marker
Specifications
- Application:
- Pipe Fitting
- Collection:
- Inkzall™
- Color Finish Name:
- Silver
- Depth:
- 9-2/5 in
- Height:
- 4/5 in
- Length:
- 9-2/5 in
- Material:
- Plastic
- Package Quantity:
- Pack of 1
- Product Type:
- Marker
- Tool Type:
- Paint Marker
- Type:
- M48223712
- UPC:
- 045242363339
- Width:
- 3-1/2 in