This product requires certification to purchase.

Inkzall Orange Paint Marker

Milwaukee®

Inkzall™ Inkzall Orange Paint Marker

  • Fast #
  • Part #M48223771
  • Item #7246732
  • Manufacturer Part #48-22-3771
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Inkzall™ Inkzall Orange Paint Marker

  • Fast #
  • Part #M48223771
  • Item #7246732
  • Manufacturer Part #48-22-3771
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 13824
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Writes on dirtiest, hottest, roughest surfaces
  • Durable acrylic nib
  • Water & UV resistant markings
  • 10 Second dry time
  • Marks on surfaces up to 300°F
  • Valve activated marker
  • Requires Certification

Specifications

Application:
Pipe Fitting
Collection:
Inkzall™
Color Finish Name:
Silver
Depth:
6-3/5
Height:
121/500
Length:
6-3/5
Material:
Plastic
Product Type:
Marker
Tool Type:
Paint Marker
Type:
M48223771
UPC:
045242363421
Width:
3-3/5