This product requires certification to purchase.

Plastic Marker in Black, Blue, Brown, Green, Orange, Purple, Red and Yellow (Pack of 8)

Milwaukee®

Inkzall™ Plastic Marker in Black, Blue, Brown, Green, Orange, Purple, Red and Yellow (Pack of 8)

  • Fast #
  • Part #M48223107
  • Item #7198397
  • Manufacturer Part #48-22-3107
5 out of 5 Customer Rating
Brand image
Milwaukee®

Inkzall™ Plastic Marker in Black, Blue, Brown, Green, Orange, Purple, Red and Yellow (Pack of 8)

  • Fast #
  • Part #M48223107
  • Item #7198397
  • Manufacturer Part #48-22-3107
5 out of 5 Customer Rating

X Points

Color Finish Name: Black, Blue, Brown, Green, Orange, Purple, Red, Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wear Resistant tip - acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
  • Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
  • 72 Hour cap off life - leave the cap open for up to 72 hours without drying out
  • Hard hat clip: attaches for easy access
  • Anti-roll design: marker won’t roll away without cap
  • Writes through dusty, wet and oily surfaces
  • ASTM D 4236 certified: non-toxic ink
  • Durable marker tip for writing on concrete, OSB and rough surfaces
  • Built-In hard hat storage clip
  • Requires Certification

Documents


Specifications

Application:
Cinder Blocks, PVC, Steel Studs, Wood
Collection:
Inkzall™
Color Finish Name:
Black, Blue, Brown, Green, Orange, Purple, Red, Yellow
Depth:
7-1/10 in
Height:
4/5 in
Length:
7-1/10 in
Material:
Plastic
Package Quantity:
Pack of 8
Product Type:
Marker
UPC:
045242467907
Width:
10 in