Ultra Fine Point Pen in Black (Pack of 12)
Inkzall™ Ultra Fine Point Pen in Black (Pack of 12)
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 4560-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sharp, precise lines
- Bleed and smear resistant
- Long cap off life
- Quick dry time
Specifications
- ASTM:
- ASTM D-4236
- Application:
- Marking
- Collection:
- Inkzall™
- Color Finish Name:
- Black
- Depth:
- 3
- Height:
- 9/20
- Length:
- 5-1/10
- Material:
- Plastic
- Package Quantity:
- Pack of 12
- Product Type:
- Pen
- UPC:
- 045242479788
- Weight:
- 0.02
- Width:
- 11/20