KNEELING PAD
KNEELING PAD
Product Details
Product Details
- LONG-LASTING COMFORT
- Tear-Resistant Base
- Retains Shape for Lasting Comfort
- Thick Comfortable Padding
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- Black
- Height:
- 2-1/5
- Length:
- 18-2/5
- Material:
- NBR
- Type:
- M48736100
- UPC:
- 045242235261
- Width:
- 12-9/10