L Size Leather Gloves
L Size Leather Gloves
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comfortable leather, reinforced palm
- Soft top grain goatskin leather
- Reinforced Palm lasts longer
- Smartswipe™ Knuckle
- Keystone thumb - comfortable fit
- Pull tab for easy on and off
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 10-4/5
- Glove Size:
- L
- Glove Type:
- Heavy Duty
- Height:
- 7/10
- Length:
- 10-4/5
- Material:
- Goatskin Leather
- Reusable:
- Yes
- UPC:
- 045242556786
- Width:
- 4-4/5