L Size Nylon Dipped Gloves (Pack of 12)
L Size Nylon Dipped Gloves (Pack of 12)
Package Quantity Info:
Pack: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Smartswipe™ fingertip permits use of touch screen devices without removing gloves
- Textured nitrile palm for best in class grip performance
- Nylon and Lycra blend provides all day comfort
- High dexterity design when handling small objects
- Sandy grip finish
- ANSI & EN cut rating 1
- TDM cut rating A
- Abrasion rating 3
- Tear rating 2
- Puncture rating 1
Documents
Specifications
- ANSI:
- ANSI Cut Level 1
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Glove Size:
- L
- Glove Type:
- Cut Resistant, Dipped, Light Material Handling
- Height:
- 3/4
- Length:
- 9-11/25
- Material:
- Nylon
- Material Type:
- Lycra, Nylon
- Reusable:
- Yes
- UPC:
- 045242530359
- Width:
- 3-4/5