L Size Polyester Winter Demolition Gloves in Black and Red
L Size Polyester Winter Demolition Gloves in Black and Red
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Waterproof and windproof layer protect against cold and wet
- 40 g layer of insulation for all day warmth
- Reinforced durability with reinforced palm and fingertips
- Protective knuckle guard
- Smartswipe™ knuckle
- Hook and loop closure
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Glove Size:
- L
- Glove Type:
- Cold Weather, Insulated, Light Material Handling, Waterproof, Windproof, Work
- Height:
- 2 in
- Length:
- 10-3/5 in
- Material:
- Cotton, Plastic
- Material Type:
- Nylon, Polyester, Terry
- Reusable:
- Yes
- UPC:
- 045242556939
- Width:
- 4-4/5 in