LASER TRACK CLIP
LASER TRACK CLIP
Product Details
Product Details
- Quick change Carbide tooth cutters for both steel plate and sheet metal use 49-57-0035 and 49-57-0037 arbors
- Ideal for stainless steel, StripGuard steel studs and electrical boxes
- Can be used on cast iron, brass, aluminum and other thin non-ferrous metals
- Carbide tips for longer life
- Burr-free holes
Specifications
- Diameter:
- 2-3/5
- Length:
- 2-2/5
- Portable:
- Yes
- Product Type:
- Laser Track Clip
- Type:
- M48351313
- UPC:
- 045242579266