Redlithium™ LED Battery Hard Hat Head Lamp
This product has been replaced by
Manufacturer Part #2163-21
Redlithium™ LED Battery Hard Hat Head Lamp
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- IP54 rated: water and dust resistant
- 5 Light output modes for optimal brightness and runtime
- 7-Position tilting light head for directing light
- LED fuel gauge allows fast checking of REDLITHIUM® USB battery charge
- Clips and rubber grip for secure hard hat attachment
- Lifetime limited warranty on light
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- REDLITHIUM
- Color Finish Name:
- Red, Black
- Diameter:
- 2-21/100
- Height:
- 1-53/100
- Length:
- 3-19/25
- Light Bulb Type:
- LED
- Lumens:
- 475
- Material:
- Aluminum
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 045242511594
- Weight:
- 0.41