LIGHTWEIGHT WORK GLOVE - S
LIGHTWEIGHT WORK GLOVE - S
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Breathable Lining
- Built-In Terry Cloth Sweat Wipe
- Secure Hook and Loop Closure
- Smartswipe™ Knuckle
Specifications
- Color Finish Name:
- Red, Black
- Glove Size:
- S
- Glove Type:
- General Purpose
- Length:
- 8-29/100
- Material:
- Synthetic Leather
- Product Type:
- Personal Protective Equipment
- Reusable:
- Yes
- Thickness:
- Not Specified
- Type:
- M48738520
- UPC:
- 045242884940