LIGHTWEIGHT WORK GLOVE WITH FLEXIBLE CUFF L
LIGHTWEIGHT WORK GLOVE WITH FLEXIBLE CUFF L
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Breathable Lining
- Built-In Terry Cloth Sweat Wipe
- Flexible Cuff
- Smartswipe™ Knuckle
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 9-1/2
- Glove Size:
- L
- Glove Type:
- General Purpose
- Height:
- 1-1/5
- Length:
- 9-1/2
- Material:
- Synthetic Leather
- Product Type:
- Gloves
- Reusable:
- Yes
- Thickness:
- 1-1/5 in
- Type:
- M48738512
- UPC:
- 045242884919
- Width:
- 4-71/100