Lithium-ion 18V Battery Starter Kit
Lithium-ion 18V Battery Starter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
- Optimized Grip for Best Balance and Easiest Set-Up
- Predictive Force Monitoring (PFM™) Ensures Full Pressure
- Fastest Crimp Times in All Elements
- Inline design and 340deg head rotation for easy access in tight spaces
- Easy to reach dual electronic release buttons enable easy activation for right and left handed users
- Unmatched control and ultimate versatility in any orientation and across multiple applications
- Eight interchangeable jaws deliver versatility to tackle a variety of jobs with a single tool
- Compatible with all industry standard W-Style dies
- Unmatched reliability with completely sealed electronics that keep dirt, dust and moisture out
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- M18™ and M12™
- Color Finish Name:
- Red, Black
- Cord Length:
- 6 in
- Height:
- 3-7/100 in
- Length:
- 7-2/25 in
- Tool Type:
- Battery Starter Kit
- UPC:
- 045242559497
- Volts:
- 18V
- Weight:
- 3.38 lb
- Width:
- 9-13/100 in