Copper Washer
Litze Copper Washer
Product Details
Product Details
- Durable replacement part
- Please reference service parts list and wiring instructions
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee product
- Service Milwaukee products through authorized Milwaukee service centers only
Specifications
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Litze
- Color Finish Name:
- Copper
- Height:
- 1-3/4
- Length:
- 19/100
- Material:
- Copper
- Tool Type:
- Copper Spindle Spacer
- Type:
- M45888565
- UPC:
- 045242137466
- Weight:
- 0.03
- Width:
- 1-3/4