M Size Demolition Work Glove
This product has been replaced by
Manufacturer Part #48-73-8531
M Size Demolition Work Glove
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Palms and finger tips reinforced with Armortex® for ultimate durability and grip
- Smartswipe™ Knuckle - permits the use of touch screen devices without removing gloves or wiping dirty finger tips across the screen
- Breathable lining - moisture wicking lining provides all day comfort
- Molded knuckle protection - TPR pad provides ultimate knuckle protection
- Terry cloth sweat wipe built in
- Velcro closure for a secure fit
- Size - medium
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 4-599/1000
- Glove Size:
- M
- Glove Type:
- Demolition
- Height:
- 1-1/2
- Length:
- 4-599/1000
- Material:
- Leather
- Material Type:
- Nylon
- Reusable:
- Yes
- UPC:
- 045242469765
- Width:
- 1