M Size Nylon and Polyester Winter Performance Gloves in Black and Red
M Size Nylon and Polyester Winter Performance Gloves in Black and Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 60 g layer of insulation for all day warmth
- Smartswipe™ knuckle & durable layer between thumb & index finger
- Waterproof and windproof layer protect against cold and wet
- Nylon pull
- Terry cloth sweat wipe
- Durable reinforced layer between the thumb and index finger
Specifications
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Gender:
- Unisex
- Glove Size:
- M
- Glove Type:
- Cold Weather, Insulated, Light Material Handling, Waterproof, Windproof, Work
- Height:
- 2-1/5 in
- Length:
- 11-3/10 in
- Material:
- Cotton, Plastic
- Material Type:
- Nylon, Polyester, Terry
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Weight:
- 0.3 lb
- Width:
- 4-4/5 in