This product requires certification to purchase.

9 ft. Inspection Camera Cable

This product has been replaced by

M12 M-SPECTOR 360 10 FT KIT
Milwaukee® 10 ft. Inspection Camera
Manufacturer Part #2324-21
Milwaukee®

M-Spector 360™ 9 ft. Inspection Camera Cable

  • Fast #
  • Part #M231421
  • Item #4263611
  • Manufacturer Part #2314-21
5 out of 5 Customer Rating
Brand image

This product has been replaced by

M12 M-SPECTOR 360 10 FT KIT
Milwaukee® 10 ft. Inspection Camera
Manufacturer Part #2324-21
Milwaukee®

M-Spector 360™ 9 ft. Inspection Camera Cable

  • Fast #
  • Part #M231421
  • Item #4263611
  • Manufacturer Part #2314-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Display resolution 320 x 240 pixel
  • Screen size 2.7 in LCD
  • Rotating screen rotates providing the user fluid image control
  • Optimized 2.7 in LCD digital Image and Larger screen delivers crisp, clear image
  • 4 Surround LED lights best in class brightness without shadow or glare
  • 9Ft Cable has no rigid connection points from extensions and features a pipe guide for best in class pipe maneuverability
  • 9Mm 640 x 480 Digital image sensor superior Image quality in nearly half the size
  • Requires Certification

Specifications

Application:
Pipeline Inspection
Battery Size:
12V
Battery Type:
Lithium
Cable Length (ft):
9 ft
Collection:
M-Spector 360™
Color Finish Name:
Black, Red
GSA Approved:
No
Height:
14-4/5 in
Length:
12-2/5 in
Material:
Metal, Plastic
Number of Tools Included:
1
Portable:
Yes
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Inspection Camera Cable
UL Listed:
Yes
UPC:
045242268054
Volts:
12V
Weight:
5.4 lb
Width:
4-18/25 in