4 ft. Inspection Sewer Camera Scope
M-Spector™ 4 ft. Inspection Sewer Camera Scope
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4.3" LCD Screen delivers crisp, clear images
- 10mm camera head for easy access in tight spaces
- M-Spector™ 4’ Inspection Camera
- 4ft cable balances flexibility and rigidity for both drain line and behind wall inspections
- 3 level zoom to quickly focus on points of interest
- 5-mode brightness adjustment to quickly adjust LED output
- Digital 180° image rotation to easily adjust the perspective
- Included mirror and plumbing ball attachment for added functionality
- 5 year limited warranty
- 5 Year Limited Warranty
Documents
Specifications
- Application:
- Plumbing
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Cable Length (ft):
- 4 ft
- Collection:
- M-Spector™
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Height:
- 9-17/100
- Length:
- 3-7/100
- Material:
- Plastic
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Inspection Camera
- Type:
- M231920
- UL Listed:
- Yes
- UPC:
- 045242614288
- Weight:
- 5.16
- Width:
- 5-4/25