This product requires certification to purchase.

8-43/50 in. Inspection Scope Kit

Milwaukee®

M-Spector™ 8-43/50 in. Inspection Scope Kit

  • Fast #
  • Part #M230920
  • Item #7223268
  • Manufacturer Part #2309-20
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

M-Spector™ 8-43/50 in. Inspection Scope Kit

  • Fast #
  • Part #M230920
  • Item #7223268
  • Manufacturer Part #2309-20
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized 2.7 in. LCD display: digital technology and larger screen deliver crisp, clear image
  • 9 mm 640 x 480 digital inspection scope: best-in-class image quality in tight spaces
  • Four surround LED lights: superior brightness without shadow or glare
  • 3 ft enhanced cable: improved durability
  • Pipe guide attachment: improved maneuverability in pipes
  • Requires Certification

Specifications

Application:
Inspection
Battery Size:
9V
Cable Length (ft):
3 ft
Collection:
M-Spector™
Color Finish Name:
Red, Black
GSA Approved:
No
Height:
3-27/100
Length:
8-43/50
Material:
Plastic
Portable:
No
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Inspection Scope Kit
UL Listed:
No
UPC:
045242473120
Weight:
0.96
Width:
3-3/4