This product requires certification to purchase.

*CVR* M12 WOMEN'S HEATED AXIS JACKE

Milwaukee®

M12™ *CVR* M12 WOMEN'S HEATED AXIS JACKE

  • Fast #
  • Part #MF102B212X
  • Item #10334689
  • Manufacturer Part #F102B-212X
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ *CVR* M12 WOMEN'S HEATED AXIS JACKE

  • Fast #
  • Part #MF102B212X
  • Item #10334689
  • Manufacturer Part #F102B-212X
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HEXON HEAT TECHNOLOGY™ EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
  • All Day Run-Time: (12) hours on low, (6) hours on medium and (3) hours on high
  • (3) Heat Zones: Chest, Back and Shoulders
  • High, Medium and Low heat settings for each zone
  • Zone Control Options: Chest & Back and/or Shoulders
  • 4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
  • Low-bulk insulation keeps you warm without sacrificing mobility
  • Zippered Battery Pass-Thru Pocket: Position the battery in the front or back pocket to improve comfort
  • Adjustable waist drawcord keeps heat in
  • Requires Certification

Documents


Specifications

Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
2XL
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
1
Length:
29-3/4
Material:
Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Power Source:
Battery
Product Type:
Jacket
Reusable:
Yes
Type:
MF102B212X
UL Listed:
Yes
UPC:
045242824588
Volts:
12V
Weight:
2.88
Width:
18-1/4