*CVR* M12 WOMEN'S HEATED AXIS VEST
M12™ *CVR* M12 WOMEN'S HEATED AXIS VEST
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HEXON HEAT TECHNOLOGY™ EQUIPPED
- STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
- All Day Run-Time: (8) hours on low, (4) hours on medium and (2) hours on high
- (2) Heat Zones: Chest and Back
- High, Medium and Low heat settings for each zone
- 4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
- Low-bulk insulation keeps you warm without sacrificing mobility
- Customized 100% polyester AXIS™ ripstop fabric protects from abrasion and prevents tears from spreading
- Adjustable waist drawcord keeps heat in
- Washer and dryer safe
Documents
Specifications
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- M
- Collection:
- M12™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 1
- Length:
- 27-1/4
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Product Type:
- Vest
- Reusable:
- Yes
- Type:
- MF300E21M
- UL Listed:
- Yes
- UPC:
- 045242876594
- Volts:
- 12V
- Weight:
- 3.215
- Width:
- 15