*CVR* M12 WOMEN'S HEATED HOODIE
M12™ *CVR* M12 WOMEN'S HEATED HOODIE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting
- Heating Zones: Chest, Back
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- Durable utility pockets with reinforced edges to protect from abrasion
- 4 Total Pockets: (2) large exterior pockets, (1) right-side integrated device pocket, (1) low-profile battery pass-thru pocket for front or back placement
- Durable fleece and warm jersey lining for complete comfort on the jobsite
- Washer and dryer safe
- 53% Cotton/47% Polyester
Documents
Specifications
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- XS
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 3/4
- Length:
- 23-3/4
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Product Type:
- Hoodie
- Reusable:
- Yes
- Type:
- M336R21XS
- UL Listed:
- Yes
- UPC:
- 045242876662
- Volts:
- 12V
- Weight:
- 3.227
- Width:
- 13