M12 1/2 SDS Rotary Cordless HM Bare
M12 1/2 SDS Rotary Cordless HM Bare
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact - 9 in. long and lightweight - 3.9 lbs.: allows for work in tight spaces and reduces fatigue during all day use
- Electro pneumatic mechanism: drills up to 1/2 in. holes in poured concrete and masonry
- LED light: illuminates work space in dark areas
- 2-Mode operation: rotary hammer and rotation only for maximum versatility
- M12™ XC REDLITHIUM™ battery pack: drills over 55, 1/4 in. x 1-1/2 in., holes in poured concrete
Specifications
- AMP:
- 10.5
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Chuck Size:
- 1/2
- Chuck Type:
- Keyless
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Handle Material:
- Rubber
- Height:
- 9-1/2
- Length:
- 8
- Material:
- Metal, Plastic, Rubber
- Power Source:
- Electric
- Tool Type:
- Hammer Drill
- Type:
- M241220
- UL Listed:
- Yes
- UPC:
- 045242286850
- Volts:
- 12V
- Weight:
- 3.9
- Width:
- 3