This product requires certification to purchase.

1/4" - 7/8" Streamline® ACR Press Jaw Kit for M12™ FORCE LOGIC™ Press Tool

Milwaukee®

M12™ 1/4" - 7/8" Streamline® ACR Press Jaw Kit for M12™ FORCE LOGIC™ Press Tool

  • Fast #
  • Part #M49162461M
  • Item #10334485
  • Manufacturer Part #49-16-2461M
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 1/4" - 7/8" Streamline® ACR Press Jaw Kit for M12™ FORCE LOGIC™ Press Tool

  • Fast #
  • Part #M49162461M
  • Item #10334485
  • Manufacturer Part #49-16-2461M
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with Streamline® ACR Press Fittings
  • Flame-Free Refrigerant Line Connections
  • Designed for M12™ FORCE LOGIC™ Press Tool
  • Jaws Press 1/4" - 7/8" OD Streamline® ACR Press Fittings
  • Compatible with ACR Tube & Line Set
  • In-line Design for Unrivaled Access
  • Faster Alternative to Brazing
  • Creates Secure Joints in One Cycle
  • Spring-Loaded For Easy Alignment to Fitting
  • Durable Steel Jaws Provide Outstanding Life
  • Requires Certification

Documents


Specifications

Collection:
M12™
Height:
12-63/100 in
Length:
4-47/50 in
Number of Tools Included:
1
Tool Type:
Press Accessories
Type:
M49162461M
UPC:
045242851478
Weight:
21.8 lb
Width:
14-14/25 in