This product requires certification to purchase.

1/4 in. 12V Red Lithium Impact Wrench Kit

Milwaukee®

M12™ 1/4 in. 12V Red Lithium Impact Wrench Kit

  • Fast #
  • Part #M246122
  • Item #4665048
  • Manufacturer Part #2461-22
4 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 1/4 in. 12V Red Lithium Impact Wrench Kit

  • Fast #
  • Part #M246122
  • Item #4665048
  • Manufacturer Part #2461-22
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 280
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight, compact design allows for fastening in tight space
  • New ergonomic handle design for increased comfort
  • On-board battery gauge displays remaining run time
  • 1/4 in. anvil with friction ring for fast and easy socket changes
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Collection:
M12™
Color Finish Name:
Red
Drive Size:
1/4 in
Height:
7-1/4 in
Length:
6 in
Material:
Metal, Plastic
Material Type:
Nylon
Power Source:
Battery
RPM:
2500
Tool Type:
Wrench
UL Listed:
Yes
UPC:
045242296316
Volts:
12V
Weight:
2.2 lb
Width:
7-1/2 in