12V 3/8 in Hammer Drill
M12™ 12V 3/8 in Hammer Drill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Delivers up to 275 in. lbs. of torque.
- On-board battery gauge displays remaining run time
- New ergonomic handle design for increased comfort
- Metal ratcheting chuck for maximum durability
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Chuck Size:
- 3/8
- Chuck Type:
- Ratcheting
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- ETL Listed:
- Yes
- Height:
- 7
- Length:
- 7-1/2
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- RPM:
- 1500
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 275 in lbs
- Type:
- M240822
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 7
- Width:
- 7-1/2