12V Hex Right Angle Impact Driver Kit
M12™ 12V Hex Right Angle Impact Driver Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4 in. head diameter allows for greatest access in Close Quarters
- Best-in-class power and speed with 600 in-lbs. of torque and 0 – 2,425 RPM
- Variable speeds provides maximum control for any job
- Extended paddle switch for multiple grip positions
- Provides the most power and highest RPM in its class
- Part of the M12™ system, featuring over 7 tools
Specifications
- AMP:
- 1.5
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Height:
- 4
- Length:
- 13-3/10
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- RPM:
- 2425
- Tool Type:
- Driver
- Torque (In-Lbs):
- 600 in-lbs
- UL Listed:
- Yes
- UPC:
- 452423533786
- Volts:
- 12V
- Weight:
- 2.56
- Width:
- 9-1/5