12V Power Source Used with M12 Battery
M12™ 12V Power Source Used with M12 Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2.1 Amp powered USB port charges all portable electronic devices, including tablets
- Compatible with all M12™ battery packs
- On-board fuel gauge
- Compatible with all M12™ heated gear
- USB port 2.1 Amp
Documents
Specifications
- AMP:
- 2.1
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Collection:
- M12™
- Color Finish Name:
- Red, Black
- Depth:
- 2-3/5
- Height:
- 4-3/4
- Length:
- 2
- Material:
- Plastic, Metal, Rubber
- Tool Type:
- Power Source
- UPC:
- 045242311590
- Volts:
- 12V
- Weight:
- 0.29
- Width:
- 2