This product requires certification to purchase.

12V Sequential Charger

Milwaukee®

M12™ 12V Sequential Charger

  • Fast #
  • Part #M48591204
  • Item #5083738
  • Manufacturer Part #48-59-1204
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 12V Sequential Charger

  • Fast #
  • Part #M48591204
  • Item #5083738
  • Manufacturer Part #48-59-1204
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Accepts up to four M12™ battery packs
  • Sequentially charges batteries
  • Compact design with wall mount
  • REDLINK™ Intelligence: charger communication with the battery pack to ensure optimum performance and extend life
  • Requires Certification

Documents


Specifications

Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
M12™
Color Finish Name:
Silver
Depth:
12-1/5
ETL Listed:
No
Height:
4-3/10
Length:
12-1/5
Material:
Plastic, Metal, Rubber
Tool Type:
Sequential Charger
UL Listed:
Yes
UPC:
045242347148
Volts:
12V
Weight:
3.17
Width:
7-7/10