1/4 in. Cordless Ratchet
M12™ 1/4 in. Cordless Ratchet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Redlithium™ battery technology superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- On-board fuel gauge Helps to monitor the charge precisely for less downtime on the job
- Built-in LED light Illuminates work surfaces in dark locations
Specifications
- AMP:
- 1.5
- Application:
- Cutting
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Depth:
- 10
- Drive Size:
- 1/4 in
- Drive Type:
- Square
- Height:
- 2-1/2
- Length:
- 10
- Material:
- Plastic
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 250
- Tool Type:
- Ratchet
- Torque (In-Lbs):
- 360 in-lbs
- Type:
- M245621
- UL Listed:
- Yes
- UPC:
- 045242257553
- Volts:
- 12V
- Weight:
- 1.9
- Width:
- 4