16MM REPLACEMENT CAMERA HEAD KIT FOR M12 65? ULTRA FLEX COMPACT INSPECTION CAMERA
M12™ 16MM REPLACEMENT CAMERA HEAD KIT FOR M12 65? ULTRA FLEX COMPACT INSPECTION CAMERA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 14-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for M12™ 65’ Ultra Flex Compact Inspection Camera
- Field Serviceable
- Compatible with the 16mm Camera Spring (48-53-3320) and Ultra Flex Push Cable (48-53-3318) (sold separately
- 1-Year Camera Head Warranty
Documents
Specifications
- Collection:
- M12™
- Color Finish Name:
- Silver
- Diameter:
- 49/50
- Fits Pipe Size:
- 1 in- 3 in
- GSA Approved:
- No
- Height:
- 1-3/50
- Length:
- 1-1/2
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3 in
- Portable:
- Yes
- Thickness:
- 49/50 in
- Type:
- M48533323
- UL Listed:
- No
- UPC:
- 045242313983
- Weight:
- 0.02
- Width:
- 49/50