20MM REPLACEMENT CAMERA HEAD KIT FOR M12 85? HIGH FLEX COMPACT INSPECTION CAMERA
M12™ 20MM REPLACEMENT CAMERA HEAD KIT FOR M12 85? HIGH FLEX COMPACT INSPECTION CAMERA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 14-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for M12™ 85’ High Flex Compact Inspection Camera
- Field Serviceable
- Compatible with the 20mm Camera Spring (48-53-3321) and High Flex Push Cable (48-53-3319) (sold separately)
- 1-Year Camera Head Warranty
Documents
Specifications
- Collection:
- M12™
- Color Finish Name:
- Silver
- Diameter:
- 49/50
- Fits Pipe Size:
- 1.50 in - 4 in
- GSA Approved:
- No
- Height:
- 2/25
- Length:
- 1-1/2
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in
- Portable:
- Yes
- Thickness:
- 49/50 in
- Type:
- M48533322
- UL Listed:
- No
- UPC:
- 045242314027
- Weight:
- 0.09
- Width:
- 49/50