This product requires certification to purchase.

3/4 STREAMLINE ACR PJ F/ M12 FORCE

Milwaukee®

M12™ 3/4 STREAMLINE ACR PJ F/ M12 FORCE

  • Fast #
  • Part #M49162455M
  • Item #10334482
  • Manufacturer Part #49-16-2455M
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 3/4 STREAMLINE ACR PJ F/ M12 FORCE

  • Fast #
  • Part #M49162455M
  • Item #10334482
  • Manufacturer Part #49-16-2455M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Compatible with Streamline® ACR Press Fittings
  • Flame-Free Refrigerant Line Connections
  • Designed for M12™ FORCE LOGIC™ Press Tool
  • Jaw Presses 3/4" OD Streamline® ACR Press Fittings
  • Compatible with ACR Tube & Line Set
  • In-line Design for Unrivaled Access
  • Faster Alternative to Brazing
  • Creates Secure Joints in One Cycle
  • Spring-Loaded For Easy Alignment to Fitting
  • Durable Steel Jaws Provide Outstanding Life
  • Requires Certification

Documents


Specifications

Collection:
M12™
Color Finish Name:
Black
Height:
5-3/50
Length:
1-33/100
Number of Tools Included:
1
Tool Type:
Press Accessories
Type:
M49162455M
UPC:
045242851522
Weight:
3
Width:
3-39/50