This product requires certification to purchase.

3/8 in. 12V Impact Wrench Bare Tool

Milwaukee®

M12™ 3/8 in. 12V Impact Wrench Bare Tool

  • Fast #
  • Part #M246320
  • Item #4633873
  • Manufacturer Part #2463-20
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 3/8 in. 12V Impact Wrench Bare Tool

  • Fast #
  • Part #M246320
  • Item #4633873
  • Manufacturer Part #2463-20
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Milwaukee Impact Mechanism delivers 1,200 in-lbs of torque
  • On-board battery fuel gauge displays remaining run time
  • New ergonomic handle design for increased comfort
  • 3/8" Anvil with friction ring for fast and easy socket changes
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
Collection:
M12™
Color Finish Name:
Red
Corded Cordless:
Cordless
Drive Size:
3/8 in
Handle Type:
Ergonomic
Height:
6-3/4 in
Length:
6-1/2 in
Material:
Metal, Plastic
Material Type:
Nylon
Power Source:
Battery
RPM:
2500
Tool Type:
Wrench
Torque (In-Lbs):
1200 in-lbs
UL Listed:
Yes
UPC:
045242296347
Volts:
12V
Weight:
1.9 lb
Width:
6-1/2 in