3/8 in. 12V Red Lithium Impact Wrench Kit
M12™ 3/8 in. 12V Red Lithium Impact Wrench Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee Impact Mechanism delivers 1,200 in-lbs of torque
- On-board battery fuel gauge displays remaining run time
- New ergonomic handle design for increased comfort
- 3/8" Anvil with friction ring for fast and easy socket changes
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Collection:
- M12™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Handle Type:
- Ergonomic
- Height:
- 6-3/4
- Length:
- 6-1/2
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2500
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 1200 in-lbs
- Type:
- M246322
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 1.9
- Width:
- 6-1/2